Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK30
Mfr # HCI51000450-030P
Zoro # G023558493
product price:Â
$
162.99
/pk 30, $5.43/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Rockwell Hardness
HRC25
Manufacturer Location
Globally Sourced
Includes Washer
No
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51000450-030P
- Zoro #
- G023558493
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 1/2 in
- Head Width
- 1 1/2 in
- Head Height
- 39/64 in
- Minimum Thread Length
- 2 1/4 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Material
- Steel
- Thread Type
- Coarse
- Finish
- Plain
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.