Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK35
Mfr # HCI507508000-035P
Zoro # G423559724
product price:Â
$
164.99
/pk 35, $4.71/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Material
Steel
Thread Direction
Right Hand
Thread Style
Partially Threaded
Minimum Thread Length
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI507508000-035P
- Zoro #
- G423559724
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Fastener Length
- 8 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.