Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK35
Mfr # HCI508705000-035P
Zoro # G323559398
product price:Â
$
164.99
/pk of 35, $4.71/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Tensile Strength
85,000 psi
For Use in Systems
General Purpose Threaded Fastener
Includes Nut
No
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508705000-035P
- Zoro #
- G323559398
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Material
- Steel
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 35