Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK45
Mfr # HCI508704000-045P
Zoro # G023559483
product price:Â
$
175.99
/pk of 45, $3.91/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
Includes Washer
No
Head Width
1 5/16 in
Thread Type
Coarse
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI508704000-045P
- Zoro #
- G023559483
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 5/16 in
- Fastener Length
- 4 in
- Minimum Thread Length
- 2 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material
- Steel
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.