Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK55
Mfr # HCI50620700-055P
Zoro # G723557680
product price:Â
$
160.99
/pk 55, $2.93/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
25/64 in
Head Width
13/16 in
Material
Steel
Thread Type
Coarse
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50620700-055P
- Zoro #
- G723557680
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Thread Type
- Coarse
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.