Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK6
Mfr # HCI51501100-006P
Zoro # G023559742
product price:Â
$
140.99
/pk of 6, $23.50/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Head Height
15/16 in
Thread Type
Coarse
Rockwell Hardness
HRC25
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51501100-006P
- Zoro #
- G023559742
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Includes Washer
- No
- Tensile Strength
- 74,000 psi
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Finish
- Plain
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.