Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK8
Mfr # HCI51500800-008P
Zoro # G823558228
product price:Â
$
183.99
/pk of 8, $23.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
74,000 psi
Thread Fit
2A
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51500800-008P
- Zoro #
- G823558228
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 15/16 in
- Head Width
- 2 3/8 in
- Minimum Thread Length
- 3 1/4 in
- Fastener Length
- 8 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 74,000 psi
- Thread Fit
- 2A
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Material
- Steel
- Includes Washer
- No
- Finish
- Plain
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.