Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK20
Mfr # HCI510007000-020P
Zoro # G723560048
product price:Â
$
178.99
/pk 20, $8.95/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Material
Steel
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI510007000-020P
- Zoro #
- G723560048
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 in
- Head Height
- 39/64 in
- Minimum Thread Length
- 2 1/4 in
- Head Width
- 1 1/2 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Material
- Steel
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Includes Washer
- No
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.