Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK75
Mfr # HCI508702000-075P
Zoro # G023559971
product price:Â
$
173.99
/pk 75, $2.32/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Head Width
1 5/16 in
Thread Fit
2A
Tensile Strength
85,000 psi
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508702000-075P
- Zoro #
- G023559971
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material
- Steel
- Rockwell Hardness
- HRC25
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.