Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK80
Mfr # HCI50500800-080P
Zoro # G323558049
product price:Â
$
159.99
/pk of 80, $2.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Tensile Strength
85,000 psi
Includes Washer
No
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50500800-080P
- Zoro #
- G323558049
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 1/4 in
- Fastener Length
- 8 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Finish
- Plain
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 80