Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK10
Mfr # HCI51500600-010P
Zoro # G223557722
product price:Â
$
177.99
/pk 10, $17.80/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Thread Direction
Right Hand
Rockwell Hardness
HRC25
Head Width
2 3/8 in
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51500600-010P
- Zoro #
- G223557722
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 2 3/8 in
- Fastener Length
- 6 in
- Head Height
- 15/16 in
- Minimum Thread Length
- 3 1/4 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Includes Washer
- No
- Tensile Strength
- 74,000 psi
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.