Grade 8, 9/16-12" Hex Head Cap Screw, Plain Steel, 1-1/4 in L, 1100 PK
Mfr # WWG-BLT10447
Zoro # G210866257
product price:Â $439.99
/pk 1100, $0.40/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16-12"
Fastener Length
1-1/4 in
Head Width
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-BLT10447
Zoro #
G210866257
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
9/16-12"
Fastener Length
1-1/4 in
Head Width
1/2 in
Overall Length
1 1/4 in
Drive Size
1/2 in
Head Height
7/32 in
Min. Thread Length
7/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
UNC
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
Description
Hex Bolt, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 7/32 in, Head Width 1/2 in, Package Quantity 1100
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.