Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK10
Mfr # HCI81001500-010P
Zoro # G823557696
product price:Â
$
195.99
/pk of 10, $19.60/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASME: B18.2.1
Thread Style
Partially Threaded
Includes Nut
No
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81001500-010P
- Zoro #
- G823557696
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Partially Threaded
- Includes Nut
- No
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Material
- Steel
- Thread Fit
- 2A
- Finish
- Plain
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 15 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.