Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK18
Mfr # HCI81000800-018P
Zoro # G123558157
product price:Â
$
176.99
/pk 18, $9.83/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
1 1/2 in
Material Quality Standards
ASME: B18.2.1
System of Measurement
Inch
Rockwell Hardness
HRC35
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81000800-018P
- Zoro #
- G123558157
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 in
- Head Width
- 1 1/2 in
- Thread Size
- 1"-8
- Minimum Thread Length
- 2 1/4 in
- Head Height
- 39/64 in
Details
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Finish
- Plain
- Includes Nut
- No
- Material
- Steel
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.