Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK100
Mfr # HCI80500600-100P
Zoro # G323559282
product price:Â
$
183.99
/pk 100, $1.84/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Minimum Thread Length
1 1/4 in
Drive Type
External Hex
Thread Fit
2A
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500600-100P
- Zoro #
- G323559282
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Material
- Steel
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.