Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK15
Mfr # HCI81120600-015P
Zoro # G823559683
product price:Â
$
161.99
/pk of 15, $10.80/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Material
Steel
Rockwell Hardness
HRC35
Minimum Thread Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81120600-015P
- Zoro #
- G823559683
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.