Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK15
Mfr # HCI81250600-015P
Zoro # G923559903
product price:Â
$
209.99
/pk 15, $14.00/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Height
25/32 in
Thread Style
Partially Threaded
Tensile Strength
150,000 psi
Minimum Thread Length
2 3/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81250600-015P
- Zoro #
- G923559903
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 in
- Head Height
- 25/32 in
- Minimum Thread Length
- 2 3/4 in
- Thread Size
- 1 1/4"-7
- Head Width
- 1 7/8 in
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Drive Type
- External Hex
- Includes Washer
- No
- Includes Nut
- No
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Finish
- Plain
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.