Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK20
Mfr # HCI81250400-020P
Zoro # G423557607
product price:Â
$
197.99
/pk of 20, $9.90/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Includes Nut
No
Thread Size
1 1/4"-7
Dimensional Standards
ASME B18.2.1
Minimum Thread Length
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81250400-020P
- Zoro #
- G423557607
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 in
- Thread Size
- 1 1/4"-7
- Minimum Thread Length
- 2 3/4 in
- Head Width
- 1 7/8 in
- Head Height
- 25/32 in
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Material
- Steel
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.