Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK5
Mfr # HCI81251300-005P
Zoro # G823557535
product price:Â
$
130.99
/pk 5, $26.20/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Thread Fit
2A
Material
Steel
Material Quality Standards
ASME: B18.2.1
Head Width
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81251300-005P
- Zoro #
- G823557535
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 13 in
- Head Width
- 1 7/8 in
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 25/32 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Finish
- Plain
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 13 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.