Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK2
Mfr # HCI82001200-002P
Zoro # G823557719
product price:Â
$
140.99
/pk of 2, $70.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Plain
For Use in Systems
General Purpose Threaded Fastener
Head Height
1 7/32 in
Material
Steel
Thread Size
2"-4 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI82001200-002P
- Zoro #
- G823557719
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 1 7/32 in, Head Width 3 in, Package Quantity 2