Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK5
Mfr # HCI82000400-005P
Zoro # G923557725
product price:Â
$
115.99
/pk of 5, $23.20/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Includes Washer
No
For Use in Systems
General Purpose Threaded Fastener
Material Quality Standards
ASME: B18.2.1
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI82000400-005P
- Zoro #
- G923557725
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Finish
- Plain
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Material
- Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 1 7/32 in, Head Width 3 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.