Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK5
Mfr # HCI82000800-005P
Zoro # G823558150
product price:Â
$
247.99
/pk 5, $49.60/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
Dimensional Standards
ASME B18.2.1
Minimum Thread Length
4 1/4 in
Thread Size
2"-4 1/2
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI82000800-005P
- Zoro #
- G823558150
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Thread Fit
- 2A
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 1 7/32 in, Head Width 3 in, Package Quantity 5