Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK2
Mfr # HCI82001400-002P
Zoro # G023559018
product price:Â
$
149.99
/pk 2, $75.00/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Dimensional Standards
ASME B18.2.1
Thread Style
Partially Threaded
Thread Type
Coarse
Head Height
1 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI82001400-002P
- Zoro #
- G023559018
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 14 in
- Head Height
- 1 7/32 in
- Thread Size
- 2"-4 1/2
- Head Width
- 3 in
- Minimum Thread Length
- 4 1/4 in
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Includes Nut
- No
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Includes Washer
- No
- System of Measurement
- Inch
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 14 in, Head Height 1 7/32 in, Head Width 3 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.