Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK5
Mfr # HCI82000900-005P
Zoro # G323558810
product price:Â
$
224.99
/pk of 5, $45.00/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Head Height
1 7/32 in
Rockwell Hardness
HRC35
System of Measurement
Inch
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI82000900-005P
- Zoro #
- G323558810
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 1 7/32 in, Head Width 3 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.