Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK20
Mfr # HCI80871000-020P
Zoro # G323559114
product price:Â
$
199.99
/pk 20, $10.00/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Minimum Thread Length
2 in
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80871000-020P
- Zoro #
- G323559114
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Finish
- Plain
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.