Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK20
Mfr # HCI80871100-020P
Zoro # G123559536
product price:Â
$
224.99
/pk 20, $11.25/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Finish
Plain
Head Height
35/64 in
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80871100-020P
- Zoro #
- G123559536
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Drive Type
- External Hex
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 20