Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK20
Mfr # HCI81120500-020P
Zoro # G823559317
product price:Â
$
129.69
/pk 20, $6.48/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Finish
Plain
Material Quality Standards
ASME: B18.2.1
Head Width
1 11/16 in
Thread Size
1 1/8"-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81120500-020P
- Zoro #
- G823559317
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Head Width
- 1 11/16 in
- Thread Size
- 1 1/8"-7
- Minimum Thread Length
- 2 1/2 in
- Head Height
- 11/16 in
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Drive Type
- External Hex
- Includes Washer
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.