Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK225
Mfr # HCI803705001-225P
Zoro # G723559585
product price:Â
$
225.99
/pk 225, $1.00/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Material
Steel
Includes Nut
No
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803705001-225P
- Zoro #
- G723559585
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Material
- Steel
- Includes Nut
- No
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Type
- Coarse
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.