Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK25
Mfr # HCI808708001-025P
Zoro # G423559120
product price:Â
$
213.99
/pk of 25, $8.56/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Head Width
1 5/16 in
Includes Washer
No
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI808708001-025P
- Zoro #
- G423559120
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
- Head Height
- 35/64 in
- Minimum Thread Length
- 2 in
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov