Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK250
Mfr # HCI80370400-250P
Zoro # G923558487
product price:Â
$
158.99
/pk 250, $0.64/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Drive Type
External Hex
Head Height
15/64 in
Includes Washer
No
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370400-250P
- Zoro #
- G923558487
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.