Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK900
Mfr # HCI80370100-900P
Zoro # G323560073
product price:Â
$
187.99
/pk 900, $0.21/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Thread Size
3/8"-16
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80370100-900P
- Zoro #
- G323560073
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 3/8"-16
- Head Width
- 9/16 in
- Head Height
- 15/64 in
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Material
- Steel
- Thread Style
- Fully Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Thread Fit
- 2A
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.