Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK30
Mfr # HCI80621300-030P
Zoro # G123558164
product price:Â
$
148.99
/pk of 30, $4.97/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Thread Type
Coarse
Thread Size
5/8"-11
For Use in Systems
General Purpose Threaded Fastener
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80621300-030P
- Zoro #
- G123558164
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 13 in
- Thread Size
- 5/8"-11
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Finish
- Plain
- Includes Washer
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 13 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 30