Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK40
Mfr # HCI80621000-040P
Zoro # G423558222
product price:Â
$
183.99
/pk of 40, $4.60/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Minimum Thread Length
1 1/2 in
System of Measurement
Inch
Finish
Plain
Head Width
13/16 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80621000-040P
- Zoro #
- G423558222
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 10 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Finish
- Plain
- Thread Type
- Coarse
- Drive Type
- External Hex
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Material
- Steel
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.