Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK30
Mfr # HCI81120300-030P
Zoro # G123560075
product price:Â
$
191.99
/pk of 30, $6.40/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Head Width
1 11/16 in
Tensile Strength
150,000 psi
Material Quality Standards
ASME: B18.2.1
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81120300-030P
- Zoro #
- G123560075
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 in
- Head Width
- 1 11/16 in
- Thread Size
- 1 1/8"-7
- Head Height
- 11/16 in
Details
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material
- Steel
- Drive Type
- External Hex
- Finish
- Plain
- Includes Washer
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.