Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK30
Mfr # HCI811203001-030P
Zoro # G323557585
product price:Â
$
197.99
/pk of 30, $6.60/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Head Width
1 11/16 in
Manufacturer Location
Globally Sourced
Head Height
11/16 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI811203001-030P
- Zoro #
- G323557585
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Material
- Steel
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Thread Fit
- 2A
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 30