Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK4
Mfr # HCI82000600-004P
Zoro # G423558628
product price:Â
$
161.99
/pk of 4, $40.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Finish
Plain
Drive Type
External Hex
Material Quality Standards
ASME: B18.2.1
Head Height
1 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI82000600-004P
- Zoro #
- G423558628
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Finish
- Plain
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 1 7/32 in, Head Width 3 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.