Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK5
Mfr # HCI82000500-005P
Zoro # G123559727
product price:Â
$
200.99
/pk 5, $40.20/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Thread Fit
2A
Head Width
3 in
Includes Washer
No
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI82000500-005P
- Zoro #
- G123559727
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Head Width
- 3 in
- Head Height
- 1 7/32 in
- Thread Size
- 2"-4 1/2
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Thread Fit
- 2A
- Includes Washer
- No
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Includes Nut
- No
- Finish
- Plain
- Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 1 7/32 in, Head Width 3 in, Package Quantity 5