Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK5
Mfr # HCI81251600-005P
Zoro # G423560133
product price:Â
$
159.99
/pk of 5, $32.00/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Plain
Includes Nut
No
Material
Steel
Includes Washer
No
Thread Size
1 1/4"-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81251600-005P
- Zoro #
- G423560133
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Includes Nut
- No
- Material
- Steel
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 16 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.