Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK55
Mfr # HCI80501200-055P
Zoro # G923557596
product price:Â
$
205.99
/pk 55, $3.75/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Rockwell Hardness
HRC35
Head Height
5/16 in
Drive Type
External Hex
Minimum Thread Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80501200-055P
- Zoro #
- G923557596
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Finish
- Plain
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.