Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK60
Mfr # HCI80750400-060P
Zoro # G023559582
product price:Â
$
177.99
/pk 60, $2.97/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
Finish
Plain
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC35
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80750400-060P
- Zoro #
- G023559582
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Thread Type
- Coarse
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Material
- Steel
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.