Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK65
Mfr # HCI80620600-065P
Zoro # G923559309
product price:Â
$
175.99
/pk of 65, $2.71/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
5/8"-11
Head Height
25/64 in
Includes Nut
No
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80620600-065P
- Zoro #
- G923559309
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 in
- Thread Size
- 5/8"-11
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Material
- Steel
- Material Grade/Class
- Grade 8
- Includes Washer
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.