Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK80
Mfr # HCI80750300-080P
Zoro # G123558393
product price:Â
$
191.99
/pk of 80, $2.40/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Tensile Strength
150,000 psi
Minimum Thread Length
1 3/4 in
Manufacturer Location
Globally Sourced
Thread Size
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80750300-080P
- Zoro #
- G123558393
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 in
- Minimum Thread Length
- 1 3/4 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Drive Type
- External Hex
- Material
- Steel
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Finish
- Plain
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.