Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK90
Mfr # HCI80620400-090P
Zoro # G523558610
product price:Â
$
177.99
/pk 90, $1.98/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Rockwell Hardness
HRC35
Drive Type
External Hex
Thread Type
Coarse
Thread Fit
2A
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620400-090P
- Zoro #
- G523558610
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Thread Type
- Coarse
- Thread Fit
- 2A
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.