Grade A307, 9/16-12" Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 100 PK
Mfr # WWG-BLT10086
Zoro # G210865984
product price:Â $61.39
/pk 100, $0.61/eaKey Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-BLT10086
Zoro #
G210865984
UPC #
-
Country of Origin
China
Dimensions
Thread Size
9/16-12"
Fastener Length
2 in
Head Width
9/16 in
Min. Thread Length
1 in
Drive Size
9/16 in
Head Height
17/64 in
Overall Length
2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Standards
ASTM A307
Item
Hex Head Cap Screw
Tensile Strength
74,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A307
Description
Hex Bolt, System of Measurement Inch, Fastener Length 2 in, Head Height 17/64 in, Head Width 9/16 in, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.