Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 5 PK
Mfr # HCI31250375GNUSA-005BX
Zoro # G3144084
product price:Â $64.99
/pk 5, $13.00/eaKey Features
External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-7
Fastener Length
3 3/4 in
Head Width
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCI31250375GNUSA-005BX
Zoro #
G3144084
UPC #
715005420639
Country of Origin
United States
Dimensions
Thread Size
1-1/4"-7
Fastener Length
3 3/4 in
Head Width
2 in
Head Height
25/32 in
Thread Length
2 in
Grip Size
1 3/4 in
Head Diameter
2 in
Minimum Thread Length
2 in
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 1/4 In.-7, Fastener Length 3 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Heavy Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.