Graduated Cylinder Kit, Colorless

  • Mfr # 7Y382
  • Zoro # G2580702
product price: 
$
57.19
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Glassware Class
B
Autoclavable
Yes
Includes
Cylinder (4YMU2), Cylinder (9AE09), Cylinder (9L458), Cylinder (9NNX3), Cylinder (9WH45)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7Y382
Zoro #
G2580702
UPC #
-
Country of Origin
Germany
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Glassware Class
B
Autoclavable
Yes
Includes
Cylinder (4YMU2), Cylinder (9AE09), Cylinder (9L458), Cylinder (9NNX3), Cylinder (9WH45)
Item
Graduated Cylinder Kit
Material of Construction
polypropylene
Special Features
Chemical-Resistant
Capacity - English
1.7 fl oz, 3.4 fl oz, 8.5 fl oz, 16.9 fl oz, 33.8 fl oz
Volumetric Calibration
To Contain (TC)
Body Color
Colorless
Closure Included
No
Standards
DIN 12680, ISO 6706
Graduation Increments - Metric
1 mL, 2 mL, 5 mL, 10 mL
Capacity - Metric
50 mL, 100 mL, 250 mL, 500 mL, 1 L
Minimum Graduation - English
0.169 oz, 0.338 oz, 0.811 oz, 1.69 oz, 3.381 oz
Minimum Graduation - Metric
5 mL, 10 mL, 24 mL, 50 mL, 100 mL
Maximum Graduation - English
1.69 oz, 3.38 oz, 8.45 oz, 16.9 oz, 33.81 oz
Sterile/Non-Sterile
Non-Sterile
Body Material
Polypropylene
Clarity
Clear
Bumper Included
No
Maximum Graduation - Metric
50 mL, 100 mL, 250 mL, 500 mL, 1 L
Basic Material
Plastic
Base Shape
Hexagonal
Graduation Increments - English
0.033 oz, 0.06 oz, 0.16 oz, 0.33 oz
Graduated
Yes

Dimensions

Body Diameter - Metric
26 mm, 31 mm, 42 mm, 55 mm, 66 mm

Description

Graduated Cylinder Kit, Capacity - Metric 50 mL, 100 mL, 250 mL, 500 mL, 1 L, Capacity - English 1.7 fl oz, 3.4 fl oz, 8.5 fl oz, 16.9 fl oz, 33.8 fl oz, Graduation Increments - Metric 1 mL, 2 mL, 5 mL, 10 mL, Graduation Increments - English 0.033 oz, 0.06 oz, 0.16 oz, 0.33 oz, Maximum Graduation - Metric 50 mL, 100 mL, 250 mL, 500 mL, 1 L, Minimum Graduation - Metric 5 mL, 10 mL, 24 mL, 50 mL, 100 mL, Body Diameter - Metric 26 mm, 31 mm, 42 mm, 55 mm, 66 mm, Autoclavable Yes

Ratings & reviews