Gray PVC Type 1 Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-PVC-469
  • Zoro # G7853104
product price: 
$
10.15
/ea

Key Features

Material
PVC Type 1
Color
Gray
Length
48"
Width
6"
Tensile Strength (PSI)
7,200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PVC-469
Zoro #
G7853104
UPC #
193005887544
Country of Origin
China
Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Max. Temp. (F)
140 Degrees F
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Min. Temp. (F)
-20 Degrees F
Standards
UL 94 HB
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R115
Water Absorption
0.002
Plastic Density
0.051 lbs / cu. in.
Shape
Bar
Grade
Standard
Plastic Clarity
Opaque
Thickness Tolerance
(-0.004" - +0.001")
Impact Strength Rating
Poor
Backing Type
Plain
Water Absorption Rating
Good
Friction Rating
Not Slippery
Friction Coefficient
0.6
Maximum Temperature
140 Degrees F
Tensile Strength
7,200 psi
Weight
0.94 lb
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Impact Strength
1.0 ft-lb/in
Dielectric Strength
14 kV/mm
Machinability
100%
Metal Detectable
Not Metal Detectable
Flexural Modulus
3,300 MPa
Minimum Temperature
-20 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
Rockwell Hardness
115 HRR
Plastic Thickness Tolerance
+0.003/-0.006 in
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")
Plastic Thickness
0.0625 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
6 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews