Zoro Homepage

Gray Type 2 PVC PVC Rod 3 ft L, 1 1/2 in Dia.

  • Mfr # BULK-PR-PVC-177

  • Zoro # G500389190


product price: $40.85
/ea

Key Features

Material
Type 2 PVC
Color
Gray
Tensile Strength (PSI)
7,250 psi
Max. Temp. (F)
140 Degrees F
Standards
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PVC-177
Zoro #
G500389190
UPC #
193005102081
Country of Origin
China

Dimensions

Length
3 ft
Diameter
1 1/2 in
Nominal Size
1 1/2 in dia x 3 ft L
Plastic Diameter
1 1/2 in
Plastic Diameter Tolerance
+0.155/-0.114 in
Plastic Length
3 ft
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
PVC Rod
Material
Type 2 PVC
Color
Gray
Tensile Strength (PSI)
7,250 psi
Max. Temp. (F)
140 Degrees F
Standards
UL 94 V-0
Min. Temp. (F)
-20 Degrees F
Type
Standard
Impact Strength (Lbs.)
1 ft-lb/sq in
Machinability
100 %
Water Absorption Rating
Good
UV Resistant
No
Plastic Hardness
Rockwell R110
Shape
Rod
Tensile Strength Rating
Good
Maximum Temperature
140 Degrees F
Corrosion and Chemical Resistance
Excellent
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Water Absorption
0.2 %
Tensile Strength
7,250 psi
Temperature Range
-20 Degrees to 140 Degrees F
Minimum Temperature
-20 Degrees F
Grade
Standard
Friction Coefficient
0.6
Wear Factor
Fair
Plastic Density
0.051 lb/cu in
Impact Strength
1 ft-lb/in
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
86 Shore D
Dielectric Strength
14 kV/mm
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
10.5 x 10^-5 K^-1
Wear Rate
Not Rated
Weight
3.483 lb
Rockwell Hardness
110 HRR
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,100 MPa

Description

PVC Rod, Type 2 PVC, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/2 in, Gray, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 140 Degrees F, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.