Gray UHMW Polyethylene UHMW Polyethylene Bar 24" L x 4" W x 3/4" Thick

  • Mfr # PS-UHMW-OF-59

  • Zoro # G200399116


product price: $32.19
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-59
Zoro #
G200399116
UPC #
193005084967
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
24"
Nominal Size
4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Standards
Not Rated
Material Type
Oil-Filled
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW Polyethylene
Tensile Strength
4,000 psi
Impact Strength
No Break
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Machinability
100 %
Grade
Oil-Filled
Wear Factor
Excellent
Shape
Rectangular
Friction Coefficient
0.14
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Temperature Range
-70 Degrees to 180 Degrees F
Minimum Temperature
-70 Degrees F
Plastic Thickness Tolerance
+0.021/-0.019 in
Corrosion and Chemical Resistance
Good
Water Absorption
0.01 %
Plastic Hardness
65D
Impact Strength Rating
Excellent
UV Resistant
No
Friction Rating
Very Slippery
Plastic Density
0.034 lb/cu in
Plastic Hardness Rating
Medium
Backing Type
No Backing
Dielectric Strength
90.6 kV/mm
Rockwell Hardness
85 HRR
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
3.1 lb
Filler Material
Oil
Shore Hardness
65 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.