Green FPVC Sheet 24 in L x 24 in W x 3 mm Thick

  • Mfr # PS-EPVC-GN-3MMX24X24

  • Zoro # G608838989


product price:  $33.59
/ea

Key Features

Plastic Thickness
3 mm
Plastic Hardness
55D
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Friction Rating
Not Rated
Plastic Density
0.021 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-GN-3MMX24X24
Zoro #
G608838989
UPC #
197666049150
Country of Origin
United States

Dimensions

Plastic Thickness
3 mm
Plastic Width
24 in
Plastic Length
24 in
Nominal Size
24 in W x 24 in L

Details

Item
FPVC Sheet
Color
Green
Plastic Hardness
55D
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Friction Rating
Not Rated
Plastic Density
0.021 lb/cu in
Grade
Digital Print
Tensile Strength
2,250 psi
Plastic Clarity
Opaque
Impact Strength Rating
Not Rated
Backing Type
No Backing
Impact Strength
0.69 ft.lb/in
Friction Coefficient
Not Rated
Tensile Strength Rating
Poor
Water Absorption
Not Rated
Material
FPVC
Shape
Square
Maximum Temperature
168 Degrees F
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Temperature Range
168 Degrees F
Minimum Temperature
Not Rated
Plastic Hardness Rating
Hard
Machinability
Not Rated
Wear Factor
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Weight
1.45 lb
Dielectric Strength
Not Rated
Rockwell Hardness
75 HRR
Shore Hardness
55 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Elongation
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 3 mm, Green, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.